Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.1250" (1/8) Cutter dia, Number of Flutes: 2
Mfr # DT-125-030-010
Zoro # G1001064
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish UN
- Overall Length 1-1/2"
- Corner Radius 0.010"
- Length of Cut 0.095"
- Included Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DT-125-030-010
- Zoro # G1001064
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1-1/2" |
Corner Radius | 0.010" |
Length of Cut | 0.095" |
Cutter Dia. | 1/8" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0800" |
Neck Length | 1/8" |
Details
Finish | UN |
Included Angle | 30 Degrees |
End | Corner Radius |
Number of Flutes | 2 |
Description
0.1250" (1/8) Cutter DIA x 0.010" Radius x 0.125" (1/8) Neck Length x 30° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS SLIDE CALIPER 4"" SS (729)
- GENERAL TOOLS OFFST SCREWDRIVR RATCH (807SX)
- RIDGID Die, Button 7/8-14 Unf (38425)
- KD TOOLS Impact Extension Set, 4 pcs. (84950N)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Overall Length: 3" (DT-500-090-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Number of Flutes: 3 (DT-500-060-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- Micro 100 Milling Cutters