Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.1250" (1/8) Cutter dia, Finish: UN
Mfr # DT-125-060-010
Zoro # G0998340
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish UN
- Overall Length 1-1/2"
- Neck Dia. 0.0650"
- Neck Length 1/8"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-125-060-010
- Zoro # G0998340
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1-1/2" |
Neck Dia. | 0.0650" |
Neck Length | 1/8" |
Shank Dia. | 1/8" |
Cutter Dia. | 1/8" |
Length of Cut | 0.065" |
Corner Radius | 0.010" |
Details
Finish | UN |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
End | Corner Radius |
Description
0.1250" (1/8) Cutter DIA x 0.010" Radius x 0.125" (1/8) Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit with HAMMERVAC Dedicated Dust Extractor (2912-22DE)
- LISLE 1/2" Drive, T60 SAE Socket (26520)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 3 1/2 in Long, 6 mm Short (54TU80)
- CAPRI TOOLS 12 Air Blow Gun W Rubber Tip, 2PK (CP21072-12-2PK)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Number of Flutes: 2 (DT-250-060-010)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.127" (DT-375-090-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- Micro 100 Dovetail Cutters