Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.1250" (1/8) Cutter dia, Finish: AlTiN
Mfr # DT-125-060-010X
Zoro # G0996259
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Finish AlTiN
- Shank Dia. 1/8"
- Corner Radius 0.010"
- Neck Dia. 0.0650"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DT-125-060-010X
- Zoro # G0996259
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Corner Radius | 0.010" |
Neck Dia. | 0.0650" |
Length of Cut | 0.065" |
Neck Length | 1/8" |
Cutter Dia. | 1/8" |
Details
Finish | AlTiN |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
End | Corner Radius |
Description
0.1250" (1/8) Cutter DIA x 0.010" Radius x 0.125" (1/8) Neck Length x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Cutter Mattock, Head Only, 5 lb. Head (1135400GR)
- STARRETT CO L S ProSite Protractor (505P-7)
- DRILL AMERICA m30x3.5 Carbon Steel Hex Die (DWTMHX30X3.5)
- MILWAUKEE TOOLS FRONT GUIDE ROLLER KIT (ML42-24-0022)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Number of Flutes: 3 (DT-500-060-010)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Neck Length: 1/8" (DT-187-090-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Finish: UN (DT-250-030-010)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Overall Length: 3" (DT-500-090-010X)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- Micro 100 Dovetail Cutters