Shop All Dovetail Cutters
Micro 100
Dovetail Cutter, 0.1250" (1/8) Cutter dia
Mfr # DT-125-090-010X
Zoro # G0991919
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish AlTiN
- Overall Length 1-1/2"
- Length of Cut 0.042"
- Number of Flutes 2
- End Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DT-125-090-010X
- Zoro # G0991919
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.042" |
Neck Dia. | 0.0700" |
Neck Length | 1/8" |
Shank Dia. | 1/8" |
Cutter Dia. | 1/8" |
Corner Radius | 0.010" |
Details
Finish | AlTiN |
Number of Flutes | 2 |
End | Corner Radius |
Included Angle | 90 Degrees |
Description
0.1250" (1/8) Cutter DIA x 0.010" Radius x 0.125" (1/8) Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (40L594)
- MAKITA 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 12", 6TPI, PK25 (723056-A-25)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA86)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-1/4" 30DEG ANGL (MT1240)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Neck Length: 1/8" (DT-187-090-010X)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Length of Cut: 0.190" (DT-375-060-010)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Number of Flutes: 2 (DT-125-030-010)
- MICRO 100 Dovetail Cutter, 0.5000" (1/2) Cutter dia, Number of Flutes: 3 (DT-500-060-010)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- Micro 100 Milling Cutters