Shop All Die Sinking Cutters
Micro 100
Die Sinking Cutter
Mfr # DSC-312
Zoro # G7884064
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Angle 14 Degrees
- Number of Flutes 2
- Corner Radius 0.0700"
- Overall Length 2-1/2"
- Shank Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # DSC-312
- Zoro # G7884064
- Country of Origin United States
- Category Die Sinking Cutters
Dimensions
Corner Radius | 0.0700" |
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Radius | .070" |
Length of Cut | 0.772" |
Details
Included Angle | 14 Degrees |
Number of Flutes | 2 |
End Style | Corner Radius |
Item | Die Sinking Cutter |
Cutting Direction | Right Hand |
Angle | 14 Degrees |
Finish | Bright (Uncoated) |
Application | Die Sinking Cutting |
End | Round |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
0.0700" Radius x 0.772" Length of Cut x 7° per side Carbide Die Sink Cutter, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.