Shop All Turning Inserts
Micro 100
Diamond Turning Insert, Diamond, 0.4640 in, CPG, 2
Mfr # CPG-4622
Zoro # G9728677
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CPG
- Inscribed Circle 0.4640 in
- Insert Size 4622
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CPG-4622
- Zoro # G9728677
- UPC # 728709123829
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 4622 |
Corner Radius | 2 |
Nose Radius | 1/32" |
Cutting Edge Length | 0.471 in |
Description
Diamond Turning Insert, Inscribed Circle 0.4640 in, Bright (Uncoated), ANSI Code CPG4622, Clearance Angle 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK SAW HOLE 7IN1 3/4"" DEPTH (HC7C)
- HHIP 5 Piece Air Blow Gun Set (7600-0170)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 6" L, Steel, Unfinished (M6N-0808-6)
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4984 (J4984)
- MICRO 100 Diamond Turning Insert, Diamond, 4, CPG, 2 (CPG-422)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1100)
- MICRO 100 Square Turning Insert, Square, 4, SPG, 2 (SPG-422)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TPG, 2 (TPG-222)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TP, 2 (TP-62)
- MICRO 100 Triangle Turning Insert, Triangle, 4, TPG, 2 (TPG-432)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 2 (CCMT-32.52-PEM-DPC25UT)
- Micro 100 Indexable Tools