Shop All Indexable Cut-Off Blades
Micro 100
Cut-Off Blade w/V Groove
Mfr # T-109-V
Zoro # G8129493
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
- Height 3/4"
- Material Hardened Steel and Carbide Tip
- Style Brazed Tool
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # T-109-V
- Zoro # G8129493
- UPC # 728709183113
- Country of Origin United States
- Category Indexable Cut-Off Blades
Dimensions
Length | 5" |
Height | 3/4" |
Width | 5/32" |
Body Width | Parallel |
Overall Length | 5 in |
Overall Height | 3/4 in |
Groove Width | 5/32" |
Details
Material | Hardened Steel and Carbide Tip |
Style | Brazed Tool |
Finish | zinc |
Application | T Type Holders |
Item | Cut Off Blade |
Material Treatment | Hardened and Precision Ground Steel |
Cutter Material | Carbide Tipped |
Features | Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation;V-Groove Ground into Tool Top Forces the Chip into a in W in Form to Pull the Chip to Center Which Results in a Better Surface Finish and Chip Evacuation |
V-Groove Tip | Yes |
End Angle Type | Two Beveled Ends |
Cutting Application | Cut-Off |
Number of Cutting Ends | 2 |
Body Material | High Speed Steel |
Body Finish | Zinc |
Description
Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 5 in, Zinc, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-82)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4530SWR-200)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L (44212)
- SPEEDAIRE Air Cut Off Tool, 3 in Wheel Diameter, 0.5 hp, 22,000 RPM (21AC04)
- MICRO 100 Cut-Off Blade (T-108)
- MICRO 100 Cut-Off Blade (T-112)
- MICRO 100 Cut-Off Blade w/V Groove (T-100-V)
- MICRO 100 Cut-Off Blade (T-100)
- MICRO 100 Cut-Off Blade (T-113)
- MICRO 100 Cut-Off Blade (T-106)
- STM CTR55 Grade C5 Carbide Tipped Brazed CutOff Tool (141789)
- Micro 100 Indexable Tools