Shop All Indexable Cut-Off Blades
Micro 100
Cut-Off Blade
Mfr # T-106
Zoro # G8213764
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
- Height 11/16"
- Material Hardened Steel and Carbide Tip
- Style Brazed Tool
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # T-106
- Zoro # G8213764
- UPC # 728709183045
- Country of Origin United States
- Category Indexable Cut-Off Blades
Dimensions
Length | 5" |
Height | 11/16" |
Width | 5/32" |
Overall Height | 11/16 in |
Overall Length | 5 in |
Body Width | Parallel |
Groove Width | 5/32" |
Details
Material | Hardened Steel and Carbide Tip |
Style | Brazed Tool |
Finish | zinc |
Item | Cut Off Blade |
Application | T Type Holders |
Cutting Application | Cut-Off |
Body Finish | Zinc |
Number of Cutting Ends | 2 |
Body Material | High Speed Steel |
V-Groove Tip | No |
Material Treatment | Hardened and Precision Ground Steel |
Cutter Material | Carbide Tipped |
Features | Tops are Hollow Ground to Help Curl the Chip to Center for Better Evacuation |
End Angle Type | Two Beveled Ends |
Description
Cut Off Blade, High Speed Steel, Cutter Material Carbide Tipped, Overall Length 5 in, Zinc, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Step Drill (C20301)
- PROTO Facility Maintenance Tool Set, Tool Box (J99480)
- GREY PNEUMATIC SKT 1/2" DR X 6MM HEX DRIVER IM (GP2906M)
- OLFA 5018 Stainless Steel Slide Lock Utility Knife (091511600032)
- MICRO 100 Cut-Off Blade w/V Groove (T-100-V)
- MICRO 100 Cut-Off Blade (T-111)
- MICRO 100 Cut-Off Blade (T-109)
- MICRO 100 Cut-Off Blade w/V Groove (T-108-V)
- MICRO 100 Cut-Off Blade (T-113)
- MICRO 100 Cut-Off Blade w/V Groove (T-103-V)
- MICRO 100 Cut-Off Blade (T-105)
- Micro 100 Indexable Cut-Off Blades