Shop All Countersinks
Micro 100
Countersink, Uncoated, 90 deg. Angle
Mfr # CS-375-090
Zoro # G9198747
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # CS-375-090
- Zoro # G9198747
- UPC # 728709125366
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Sizes Included | 3/8" |
Shank Length | 2 1/2 in |
Pilot Dia. | 3/8 in |
Length of Cut | 0.152" |
Flute Length | 0.320" |
Description
Countersink, 90 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Steel Rule, SS, 6" L, Unfinished, 23/32" W (7110-150)
- DYNAMIC Tools 2lb Dead Blow Hammer, Fiberglass Handle (D041067)
- PROTO 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (J5540HL)
- GARANT Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202725 6)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 2" L (CS-187-100X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-250-100)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2" L (CS-187-082X)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-125-100)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- Micro 100 Countersinks, Center Drills & Spotting Drills