Shop All Countersinks
Micro 100
Countersink, Uncoated, 90 deg. Angle
Mfr # CS-125-090
Zoro # G9198318
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Number of Flutes 3
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-125-090
- Zoro # G9198318
- UPC # 728709124963
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Shank Length | 1 1/2 in |
Sizes Included | 1/8" |
Pilot Dia. | 1/8 in |
Length of Cut | 3/64" |
Flute Length | 0.113" |
Description
Countersink, 90 Degrees , 1/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J7322HT)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 1/4 in Tip, 7 in L (45908)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971200)
- DRILL AMERICA 9/16"-12 HSS Plug Tap and 31/64" HSS Drill Bit (POU9/16-12)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-312-100)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 1-1/2" L (CS-125-082X)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-250-100)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1-1/2 (38824)
- Micro 100 Countersinks