Shop All Countersinks
Micro 100
Countersink, Uncoated, 82 deg. Angle
Mfr # CS-375-082
Zoro # G9198756
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-375-082
- Zoro # G9198756
- UPC # 728709125342
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Sizes Included | 3/8" |
Pilot Dia. | 3/8 in |
Shank Length | 2 1/2 in |
Flute Length | 0.365" |
Length of Cut | 0.175" |
Description
Countersink, 82 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T60, Bit Impact Socket (D014860)
- TEKTON T27 Tip, 3/8 in. Drive, Torx (SHB14227)
- ZORO SELECT Beaker Tongs For 50 to 1500 mL Beakers (5ZPV3)
- VIM PRODUCTS XZN10 10MM Stubby Driver With 3/8" Square Drive (XZNS1010)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-312-100)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- MICRO 100 Countersink, AlTiN, 90 deg. Angle, 2-1/2" L (CS-375-090X)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 1-1/2"L (CS-125-100X)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2-1/2" L (CS-312-082X)
- LINK 82° 3Fl HSS Center Reamer 4 Pc Set (3/8, 1/2, 3/4 & 1) (05-L2-560)
- Micro 100 Countersinks