Shop All Countersinks
Micro 100
Countersink, Uncoated, 82 deg. Angle
Mfr # CS-312-082
Zoro # G9198668
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/16 in
- Shank Dia. 5/16 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-312-082
- Zoro # G9198668
- UPC # 728709125243
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Shank Length | 2 1/2 in |
Sizes Included | 5/16" |
Pilot Dia. | 5/16 in |
Length of Cut | 0.145" |
Flute Length | 0.303" |
Description
Countersink, 82 Degrees , 5/16 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCK BROTHERS 3 Piece Comfort Grip Wood Chisel Set –½”, ¾”, 1” (74730)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #1 (C23213)
- INGERSOLL-RAND 20V 1/2" Cordless Ratchet (R3150)
- BETA Swivel End Ratchet Comb Wrench, 10mm (001420210)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 1-1/2" L (CS-125-082X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle, 3" L (CS-500-082)
- MICRO 100 Countersink, AlTiN, 90 deg. Angle, 2-1/2" L (CS-375-090X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- RUKO Schaft Ultimatecut Dreischneider, Hss 90D (102774)
- Micro 100 Countersinks