Shop All Countersinks
Micro 100
Countersink, Uncoated, 82 deg. Angle
Mfr # CS-250-082
Zoro # G9198570
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-250-082
- Zoro # G9198570
- UPC # 728709125144
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Sizes Included | 1/4" |
Shank Length | 2 1/2 in |
Pilot Dia. | 1/4 in |
Flute Length | 0.241" |
Length of Cut | 0.115" |
Description
Countersink, 82 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230ASD)
- 3M Finishing Pad, Foam, 8" Size, PK2 (33036)
- KLEIN TOOLS Haven's® Grip Wire Pulling Tool, 1-1/4-Inch (162520-114)
- STANLEY Shinglers Hatchet w/Blade, Steel, 15 Oz (54-028)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-250-100)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 1-1/2"L (CS-125-100X)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-312-100)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 1-1/2" L (CS-125-082X)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML34)
- Micro 100 Countersinks, Center Drills & Spotting Drills