Shop All Countersinks
Micro 100
Countersink, Uncoated, 82 deg. Angle
Mfr # CS-125-082
Zoro # G9198351
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Number of Flutes 3
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-125-082
- Zoro # G9198351
- UPC # 728709124949
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Shank Length | 1 1/2 in |
Sizes Included | 1/8" |
Pilot Dia. | 1/8 in |
Flute Length | 0.118" |
Length of Cut | 0.055" |
Description
Countersink, 82 Degrees , 1/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (J5428MH)
- HOUGEN 1/2 in. RotaCut Hole Cutter, 3 pack (11116C)
- WESTWARD Puller, 4/6 Ton, 2/3 Jaw (4YT15)
- HUOT Dispenser Master Stand, 26" Height (13333)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 1-1/2"L (CS-125-100X)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-312-100)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- KEO 1 x 90 deg KEO HSS RH 3Fl Center Reamer (51009)
- Micro 100 Countersinks