Shop All Countersinks
Micro 100
Countersink, Uncoated, 100 deg. Angle
Mfr # CS-312-100
Zoro # G9198771
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/16 in
- Shank Dia. 5/16 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-312-100
- Zoro # G9198771
- UPC # 728709125281
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Shank Length | 2 1/2 in |
Pilot Dia. | 5/16 in |
Sizes Included | 5/16" |
Length of Cut | 0.106" |
Flute Length | 0.235" |
Description
Countersink, 100 Degrees , 5/16 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Aluminum socket rail for durable storage (CMMT99401)
- HYDE Joint Knife, Flexible, 6", Polypropylene (05550)
- TRUE TEMPER 36 in L Single Bit Handle For Axe, Wood (2036700)
- DIABLO 3-3/8" 21 TPI Bi-Metal T-Shank Jig Saw Blades for Medium Metal 5Pk (DJT121AF5)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 1-1/2"L (CS-125-100X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-125-100)
- MICRO 100 Countersink, Uncoated, 120 deg. Angle (CS-125-120)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle, 2" L (CS-187-090)
- KEO Drill/Countersink, 6 FL, 60 deg., 2in, HSS (55015)
- Micro 100 Countersinks, Center Drills & Spotting Drills