Shop All Countersinks
Micro 100
Countersink, Uncoated, 100 deg. Angle
Mfr # CS-125-100
Zoro # G9198266
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Number of Flutes 3
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-125-100
- Zoro # G9198266
- UPC # 728709124987
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Pilot Dia. | 1/8 in |
Sizes Included | 1/8" |
Shank Length | 1 1/2 in |
Length of Cut | 0.040" |
Flute Length | 0.099" |
Description
Countersink, 100 Degrees , 1/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Flat Edge Scraper Tool Extreme Material (ATH-27-XNGL)
- BOSCH Armature (1614011107)
- STM DM213 Fast Drill Resharpening Machine (326130)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/2 (C23649)
- MICRO 100 Countersink, AlTiN, 90 deg. Angle, 2-1/2" L (CS-375-090X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-250-100)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2-1/2" L (CS-312-082X)
- Micro 100 Countersinks, Center Drills & Spotting Drills