Shop All Countersinks
Micro 100
Countersink, Uncoated, 100 deg. Angle, 2" L
Mfr # CS-187-100
Zoro # G9198546
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 3 3/16 in
- Shank Dia. 3/16 in
- Number of Flutes 4
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-187-100
- Zoro # G9198546
- UPC # 728709125083
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Sizes Included | 3-3/16" |
Shank Length | 2 in |
Pilot Dia. | 3 3/16 in |
Length of Cut | 1/16" |
Flute Length | 0.145" |
Description
Countersink, 100 Degrees , 3 3/16 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Drywal Rasp Durasoft (DR389)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/8in. (CTS34)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1145T)
- FACOM Open End Wrench, Satin, 10 x 11mm, 3-7/8 in (FM-22.10X11)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 1-1/2"L (CS-125-100X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2-1/2" L (CS-312-082X)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 1-1/2" L (CS-125-082X)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- MICRO 100 Countersink, AlTiN, 90 deg. Angle, 2-1/2" L (CS-375-090X)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 1/8" dia. (DHS1-1/8-82)
- Micro 100 Countersinks, Center Drills & Spotting Drills