Shop All Countersinks
Micro 100
Countersink, AlTiN, 90 deg. Angle, 2-1/2" L
Mfr # CS-375-090X
Zoro # G9198808
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-375-090X
- Zoro # G9198808
- UPC # 728709125373
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Shank Length | 2 1/2 in |
Sizes Included | 3/8" |
Pilot Dia. | 3/8 in |
Flute Length | 0.320" |
Length of Cut | 0.152" |
Description
Countersink, 90 Degrees , 3/8 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=1/4-20X30 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A2X30)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- HUSQVARNA BLADE RELEASE LEVER ASSEMBLY (505592501)
- JONARD TOOLS Pull Hook, Steel, 6 In, PK5 (M-120/5)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-312-100)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-250-100)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- M.A. FORD Countersink, 3/8" dia., 90 deg., HSS (61037503)
- Micro 100 Countersinks, Center Drills & Spotting Drills