Shop All Countersinks
Micro 100
Countersink, AlTiN, 82 deg. Angle, 3" L
Mfr # CS-500-082X
Zoro # G9198911
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/2 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-500-082X
- Zoro # G9198911
- UPC # 728709125458
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Sizes Included | 1/2" |
Pilot Dia. | 1/2 in |
Shank Length | 3 in |
Flute Length | 0.493" |
Length of Cut | 0.242" |
Description
Countersink, 82 Degrees , 1/2 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaw, Smooth For Jaw Texture, Steel Jaw (32785)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940SS)
- MAYHEW Screwdriver Set, Slotted/Phillips, 3 Pc (37343)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #38 (46708)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-312-100)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2-1/2" L (CS-312-082X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle, 3" L (CS-500-082)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- KEO 3/4 x 82 deg KEO HSS RH 3Fl C Reamer (50348)
- Micro 100 Countersinks, Center Drills & Spotting Drills