Shop All Countersinks
Micro 100
Countersink, AlTiN, 82 deg. Angle, 2" L
Mfr # CS-187-082X
Zoro # G9198519
original price:
$36.55
7% off
new price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3 3/16 in
- Shank Dia. 3/16 in
- Number of Flutes 4
- Material - Machining Carbide
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-187-082X
- Zoro # G9198519
- UPC # 728709125052
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Pilot Dia. | 3 3/16 in |
Sizes Included | 3-3/16" |
Shank Length | 2 in |
Length of Cut | 0.085" |
Flute Length | 0.180" |
Description
Countersink, 82 Degrees , 3 3/16 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"x5/16" Pilots for Counterbore (DEWPIL9/16X5/16)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.65 (111265000)
- SK PROFESSIONAL TOOLS 3/8 in Drive, E12 Female Torx(R) SAE Socket, 6 Points (42612)
- BETA Magnetic Bit Holder, 233mm, 1000V (008500910)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle, 3" L (CS-500-082)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 1-1/2" L (CS-125-082X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2-1/2" L (CS-312-082X)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- LINK English 82° Screw Countersink 8 Pc Set (05-L2-369)
- Micro 100 Countersinks, Center Drills & Spotting Drills