Shop All Countersinks
Micro 100
Countersink, AlTiN, 82 deg. Angle, 2-1/2" L
Mfr # CS-312-082X
Zoro # G9198695
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/16 in
- Shank Dia. 5/16 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-312-082X
- Zoro # G9198695
- UPC # 728709125250
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Shank Length | 2 1/2 in |
Sizes Included | 5/16" |
Pilot Dia. | 5/16 in |
Length of Cut | 0.145" |
Flute Length | 0.303" |
Description
Countersink, 82 Degrees , 5/16 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 1/4 in. (IMD1005)
- HALDER SIMPLEX Hammer Handle, Wood, 9 1/8 In (3244030)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- WESTWARD Mechanical Jaw Puller, 1 ton Cap, 2 Jaws (23MD16)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 1-1/2"L (CS-125-100X)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-312-100)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- KEO 1/4 x 90 deg KEO CO SF Countersink (55426)
- Micro 100 Countersinks, Center Drills & Spotting Drills