Shop All Countersinks
Micro 100
Countersink, AlTiN, 82 deg. Angle, 2-1/2" L
Mfr # CS-250-082X
Zoro # G9198616
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # CS-250-082X
- Zoro # G9198616
- UPC # 728709125151
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Sizes Included | 1/4" |
Shank Length | 2 1/2 in |
Pilot Dia. | 1/4 in |
Flute Length | 0.241" |
Length of Cut | 0.115" |
Description
Countersink, 82 Degrees , 1/4 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. SAE Combination Wrench (45-96-9438)
- GREENLEE Hose Unit-Hyd (17707)
- BAILEIGH INDUSTRIAL Dust Collector, 2,300 CFM Max Flow, 3 hp, 1 Phase (DC-2300B)
- PROTO Combination Wrench, 7/16" Sz, 7" Length (J1214-T500)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-312-100)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle, 3" L (CS-500-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- LINK 3/8 X 60 Deg HSS Rh 1Fl Chamfer 3/8 Shank X 1-9/16 Oal (90-L2-409)
- Micro 100 Countersinks