Shop All Countersinks
Micro 100
Countersink, AlTiN, 60 deg. Angle, 2" L
Mfr # CS-187-060X
Zoro # G9198415
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 3 3/16 in
- Shank Dia. 3/16 in
- Number of Flutes 4
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-187-060X
- Zoro # G9198415
- UPC # 728709125038
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Shank Length | 2 in |
Sizes Included | 3-3/16" |
Pilot Dia. | 3 3/16 in |
Flute Length | 0.258" |
Length of Cut | 0.128" |
Description
Countersink, 60 Degrees , 3 3/16 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Hex, Spanner, Torq Set, Torx(R) Plus, Tamper Resistant Torx(R), Tri Wing Bit 8 1/2 in (TP-TP2DK3)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H (2-689990-01)
- SUNEX 1/4" Drive, T30 Torx(R) Socket (1820S6)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-312-100)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2-1/2" L (CS-312-082X)
- OSG Countersink, 1 FL, 82 deg., 3/8 in. (700-3751)
- Micro 100 Countersinks