Shop All Countersinks
Micro 100
Countersink, AlTiN, 60 deg. Angle, 2-1/2" L
Mfr # CS-312-060X
Zoro # G9198659
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 5/16 in
- Shank Dia. 5/16 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-312-060X
- Zoro # G9198659
- UPC # 728709125236
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Pilot Dia. | 5/16 in |
Shank Length | 2 1/2 in |
Sizes Included | 5/16" |
Length of Cut | 0.219" |
Flute Length | 0.435" |
Description
Countersink, 60 Degrees , 5/16 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (49-66-4468)
- WERA ESD-Safe Precision Phillips Screwdriver #0 Round (05030111001)
- PROTO 3/4" Drive Impact Socket Set, SAE, 8 pcs (J73104)
- OSG Spiral Flute Tap, Bottoming, 4 (1432908)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle, 3" L (CS-500-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- LINK #8 Cobalt Se .180x7/16 Drill 7/16x4 Body 7/16xFull Shank Alu Coat (CO-AL-291)
- Micro 100 Countersinks, Center Drills & Spotting Drills