Shop All Countersinks
Micro 100
Countersink, AlTiN, 60 deg. Angle, 2-1/2" L
Mfr # CS-250-060X
Zoro # G9198397
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-250-060X
- Zoro # G9198397
- UPC # 728709125137
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Sizes Included | 1/4" |
Shank Length | 2 1/2 in |
Pilot Dia. | 1/4 in |
Length of Cut | 0.173" |
Flute Length | 0.346" |
Description
Countersink, 60 Degrees , 1/4 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8-16NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8617)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set, 1/8, /1/4, 3/8, 1/2, 3/4, 1", wooden box (DWTPT1/8-1SET)
- CLE-LINE Band Saw Blade, 7 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (C254429WTL)
- BETA Progressive Blow Gun (019490022)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-312-100)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 1-1/2" L (CS-125-082X)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2-1/2" L (CS-312-082X)
- MICRO 100 Countersink, AlTiN, 90 deg. Angle, 2-1/2" L (CS-375-090X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- MELIN TOOL CO Countersink, Carbide, 100 deg., 3/16" (C6-3/16-100)
- Micro 100 Countersinks, Center Drills & Spotting Drills