Shop All Countersinks
Micro 100
Countersink, AlTiN, 120 deg. Angle, 3" L
Mfr # CS-500-120X
Zoro # G9198887
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-500-120X
- Zoro # G9198887
- UPC # 728709125519
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Sizes Included | 1/2" |
Pilot Dia. | 1/2 in |
Shank Length | 3 in |
Flute Length | 0.274" |
Length of Cut | 0.121" |
Description
Countersink, 120 Degrees , 1/2 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Pilot Drill, 1/4 In, 3/4 Drilling Depth (36-312)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT28)
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/8" (54PP39)
- KEO Slotting Saw, 1/8" Cutter Thickness (MT3021-3X1/8X1-32T 105-08350)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-312-100)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle, 3" L (CS-500-082)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 1-1/2"L (CS-125-100X)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- DRILL AMERICA 5/8"-1/4" HSS Threaded Shank Stop Countersink (TSC5/8-1/4)
- Micro 100 Countersinks, Center Drills & Spotting Drills