Shop All Countersinks
Micro 100
Countersink, AlTiN, 120 deg. Angle, 2-1/2"L
Mfr # CS-250-120X
Zoro # G9198607
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-250-120X
- Zoro # G9198607
- UPC # 728709125212
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Sizes Included | 1/4" |
Pilot Dia. | 1/4 in |
Shank Length | 2 1/2 in |
Flute Length | 0.149" |
Length of Cut | 0.058" |
Description
Countersink, 120 Degrees , 1/4 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (67H24)
- WRIGHT TOOL Combo Wrench Set, SAE, 12 Point, 7 pcs. (905)
- BETA Ball Head Hex Key Wrench, 10mm (000960972)
- KIPP Adjustable Handle Size: 5, M12X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.5122X25)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-250-100)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 1-1/2" L (CS-125-082X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle, 3" L (CS-500-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 1-1/2"L (CS-125-100X)
- KEO Machine Countersink, 4 Fl, 82 Deg, 1 In, TiN (55259-TiN)
- Micro 100 Countersinks, Center Drills & Spotting Drills