Shop All Countersinks
Micro 100
Countersink, AlTiN, 100 deg. Angle, 2" L
Mfr # CS-187-100X
Zoro # G9198388
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3 3/16 in
- Shank Dia. 3/16 in
- Number of Flutes 4
- Material - Machining Carbide
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-187-100X
- Zoro # G9198388
- UPC # 728709125090
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Shank Length | 2 in |
Sizes Included | 3-3/16" |
Pilot Dia. | 3 3/16 in |
Flute Length | 11/64" |
Length of Cut | 0.074" |
Description
Countersink, 100 Degrees , 3 3/16 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 150ft. Large Capacity Chalk Reel (DWHT47415)
- MILWAUKEE TOOL SAWZALL BL, 10T 9LG, w/BL 10T 9LG 25PK (48-00-8713, 48-00-8713)
- MILWAUKEE TOOL 1-1/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3967)
- VEGA Driver Bit and Nut Setter Set, 6 pieces (V4N2B3)
- MICRO 100 Countersink, AlTiN, 90 deg. Angle, 2-1/2" L (CS-375-090X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 1-1/2" L (CS-125-082X)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 1-1/2"L (CS-125-100X)
- LINK 5MM HSS Se 5.10 X 12.70 Drill 11.20 X 50.79 Body 7.93 X 15.87 Shank (70-L3-381)
- Micro 100 Countersinks, Center Drills & Spotting Drills