Shop All Countersinks
Micro 100
Countersink, AlTiN, 100 deg. Angle, 2-1/2"L
Mfr # CS-375-100X
Zoro # G9198841
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 3/8 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-375-100X
- Zoro # G9198841
- UPC # 728709125397
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Shank Length | 2 1/2 in |
Sizes Included | 3/8" |
Pilot Dia. | 3/8 in |
Length of Cut | 0.152" |
Flute Length | 0.320" |
Description
Countersink, 100 Degrees , 3/8 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Level Mag Torpedo Alum 10In (1435-1000)
- KLEIN TOOLS Parallel Jaw Grip for Coated Guy Strand (1685-50C)
- KOCH Koch 4080022/06238 Log Lifter, Lightweight, Kiln Dried Handle, Steel Tip, White Mountain (4080022/06238)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5418B)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 1-1/2"L (CS-125-100X)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2-1/2" L (CS-312-082X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 1-1/2" L (CS-125-082X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- MICRO 100 Countersink, AlTiN, 90 deg. Angle, 2-1/2" L (CS-375-090X)
- KODIAK CUTTING TOOLS 3/16 Carbide Countersink Three Flute 82 Deg. (5419205)
- Micro 100 Countersinks