Shop All Countersinks
Micro 100
Countersink, AlTiN, 100 deg. Angle, 2-1/2"L
Mfr # CS-312-100X
Zoro # G9198780
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 5/16 in
- Shank Dia. 5/16 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CS-312-100X
- Zoro # G9198780
- UPC # 728709125298
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Sizes Included | 5/16" |
Shank Length | 2 1/2 in |
Pilot Dia. | 5/16 in |
Flute Length | 0.277" |
Length of Cut | 0.126" |
Description
Countersink, 100 Degrees , 5/16 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, BS, 11-5/8" Shank, 14x4" (CF736BPF)
- HHIP 3/8" Shank Micro Edge Finder (4401-0030)
- KLEIN TOOLS 8-in-1 Insulated Interchangeable Screwdriver Set (32288)
- GEARWRENCH 12 Blade Feeler Gauge Set & 6 Wire Spark Plug Gap (KDS164)
- MICRO 100 Countersink, AlTiN, 90 deg. Angle, 2-1/2" L (CS-375-090X)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 1-1/2"L (CS-125-100X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-125-082)
- MICRO 100 Countersink, Uncoated, 90 deg. Angle (CS-375-090)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 1-1/2" L (CS-125-082X)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-250-082)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #21 (954HS5-21)
- Micro 100 Countersinks, Center Drills & Spotting Drills