Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 6" L
Mfr # VHS-375-5-020K
Zoro # G9198257
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.02 in
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # VHS-375-5-020K
- Zoro # G9198257
- UPC # 728709187159
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.02 in |
Milling Diameter | 0.5000" |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Neck Dia. | 15/32 in |
Length of Cut | 5/8 in |
Neck Length | 3 1/2 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, nACRo, Weldon Flat, Fractional Inch, 0.02 in, 5/8 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.526 (111252600)
- KRAFT TOOL Stainless Steel Seame, 8"x5" 3/4"R, 7/8"D (CF027PF)
- GREENLEE Arbor, Hex, Fit HoleSaw 9/16in to 1-3/16in (37155)
- HUSQVARNA Diamond Saw Blade, Demolition, 26" dia. (FLX 230 26)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-200-005)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-078-250-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-500-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-060-090-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-900-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-005K)
- Micro 100 End Mills