Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 2" L
Mfr # MEF-125-125-010
Zoro # G9197329
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.1250"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-125-125-010
- Zoro # G9197329
- UPC # 728709147337
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.1250" |
Length of Cut | 1/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 1/8 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 1/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JIGSAW BLADE 5-1/4"" 10T (1991476)
- DEWALT 4" x .060 Tile Blade Wet/Dry (DW4790)
- STARRETT Handheld Digital Durometer, Shore A Scale (3805B)
- GEARWRENCH 10 Pc. Phillips?/Slotted/Pozidriv? Dual Material Screwdriver Set (80060H)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-068-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-150-005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-060-500-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-040-500-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-005)
- CLEVELAND 4-Flute Carbide Single End 90° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66221)
- Micro 100 High Performance Carbide End Mills