Shop All Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 2" L
Mfr # MEF-125-125-005
Zoro # G1826802
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Measurement System Fractional Inch
- Milling Diameter 0.1250"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-125-125-005
- Zoro # G1826802
- UPC # 728709147313
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Overall Length | 2 in |
Milling Diameter | 0.1250" |
Length of Cut | 1/8 in |
Shank Dia. | 3/16 in |
Milling Dia. | 1/8 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 1/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J7415M)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 5.0Mm (179L1968N5A)
- MILWAUKEE TOOL 4-1/2" Diamond Premium Wet Core bit (48-17-3045)
- HYDE Scraper, Stiff, 1-5/16", Brass (12040)
- MICRO 100 Carbide End Mill, Dia 1mm, Cut L 4mm (AECM-0102-4X)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carbide End Mill, 0.4 mm, Cut 1.2 mm, 2 FLT (RMEM-004-2)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, Uncoated (GEM-171-4)
- MICRO 100 Carbide End Mill, 11 mm, Cut 3.3 mm, 2 FLT (RMEM-011-2X)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.042, 2 FLT (RME-014-2X)
- GARANT Solid Carbide Square End Mill, 8 mm Dia, DLC Coated (202272 8)
- Micro 100 Carbide End Mills