Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 2" L
Mfr # MEF-075-250-010
Zoro # G9196367
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0750"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-075-250-010
- Zoro # G9196367
- UPC # 728709145739
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0750" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Neck Length | 1/8 in |
Neck Dia. | 1/16 in |
Milling Dia. | 1/16 in |
Overall Length | 1 1/2 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 7/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 8 pcs (608)
- MILWAUKEE TOOL 3" Hole Dozer w/Carbide Teeth (49-56-0734)
- MITUTOYO Dial Test Indicator Set, Hori, 0 to 0.2mm (513-405-10T)
- CAPRI TOOLS Mechanic's Tray for 38 Drive Sockets, Metric (CP50300-38MT)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-550-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-025-038-003)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-300-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-015K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-053-005)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- Micro 100 High Performance Carbide End Mills