Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 2" L
Mfr # MEF-062-350-015
Zoro # G9196209
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 1/64 in
- Milling Diameter 0.0620"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-062-350-015
- Zoro # G9196209
- UPC # 728709145425
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 1/64 in |
Milling Diameter | 0.0620" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Neck Length | 1/4 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/16 in |
Neck Dia. | 3/64 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 1/64 in, 3/32 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Socket Set, 23 pcs (9723G)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82573)
- GUARDAIR Air Gun Holder, Polyethylene, 12 In. L (200A30)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-015-100-002K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-200-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-040-250-010)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-015)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/4"x1/4"x1/2"x2-1/2" (C60178)
- Micro 100 End Mills