Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 2" L
Mfr # MEF-062-350-010
Zoro # G9196181
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0620"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-062-350-010
- Zoro # G9196181
- UPC # 728709145401
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0620" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Neck Dia. | 3/64 in |
Milling Dia. | 1/16 in |
Overall Length | 1 1/2 in |
Neck Length | 1/4 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 3/32 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 10 mm Universal Impact Socket (5-3310)
- FREUD Carbide Tipped Blade for Crosscutting, 1 (LU2C1201)
- RUKO Combi Machine Tap, Bit HSS M 5X0.8 (US270016)
- LLAMBRICH USA Keyed Drill Chuck 0.250" Cap., 2JT Mount Size, Steel (CBB-08 J2)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-500-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-068-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-125-125-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-250-005)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5004)
- Micro 100 End Mills