Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 2" L
Mfr # MEF-062-350-005
Zoro # G9196251
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- Milling Diameter 0.0620"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-062-350-005
- Zoro # G9196251
- UPC # 728709145388
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0620" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 1/4 in |
Neck Dia. | 3/64 in |
Milling Dia. | 1/16 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 3/32 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diamond Grit Recip Blade, 9 (DS0930DGX)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- CRAFTSMAN Wrenches, 16mm Standard Metric Combinati (CMMT42924)
- DRILL AMERICA 1/2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-90)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-030-100-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-150-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-550-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-045-500-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-062-550-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-010)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x1-1/2x4x0.03CR (C80591)
- Micro 100 High Performance Carbide End Mills