Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 2" L
Mfr # MEF-060-350-010
Zoro # G9195868
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0600"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-060-350-010
- Zoro # G9195868
- UPC # 728709145005
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0600" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Neck Length | 1/4 in |
Milling Dia. | 3/64 in |
Neck Dia. | 3/64 in |
Overall Length | 1 1/2 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 5/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MX4 4-Cutter, Hammer-Drill Bit 1/2x4x6 in (48-20-7971)
- MASTER APPLIANCE Plastic Handle (HDE-013)
- LANSKY SHARPENERS 18 Piece Small Lockback Knife Display (LKN045)
- L.H. DOTTIE L.H. Dottie 6500' Two Ply Pull Line (Pail) (6502P)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-025-150-003K)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-078-900-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-375-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-200-015)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-005K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-030-100-010)
- Micro 100 High Performance Carbide End Mills