Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-078-117-010
Zoro # G9196680
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0780"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-078-117-010
- Zoro # G9196680
- UPC # 728709146057
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0780" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Neck Dia. | 1/16 in |
Overall Length | 1 1/2 in |
Milling Dia. | 5/64 in |
Description
Corner Radius End Mill, 5/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 7/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT 3pc. Core Box Router Bit Set with sizes 1/4", 3/8" and 1/2" (2210)
- IDEAL Fish Tape, 1/4 In x 200 ft, Carbon Steel (31-052)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-R (C22739)
- IRWIN MINI QUICKGRIP CLMP6""4PK (1964758)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-030-100-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-150-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-500-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-053-010)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/2x1/2x1x3 (C81894)
- Micro 100 End Mills