Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-062-750-010
Zoro # G9196260
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0750"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-062-750-010
- Zoro # G9196260
- UPC # 728709145579
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0750" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Neck Length | 1/4 in |
Neck Dia. | 3/64 in |
Overall Length | 2 in |
Milling Dia. | 1/16 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 3/32 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (J4705LM)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/4 x 12 in. (36848)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (349)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-550-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-500-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-550-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-030-045-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-031-047-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-047-005)
- M.A. FORD 3/4 X1-1/2 X 4 .030R 9Fl (38075014AX)
- Micro 100 High Performance Carbide End Mills