Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-062-200-010
Zoro # G9196078
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0620"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-062-200-010
- Zoro # G9196078
- UPC # 728709145326
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0620" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Neck Dia. | 3/64 in |
Neck Length | 3/32 in |
Overall Length | 1 1/2 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 3/32 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN PULL SAW DBL-EDGE 10"" (BS250D)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/4x1/64 (57851)
- OSG Die Item, #3-56 Die Thread, 13/16" W (2726700)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X25)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-250-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-075-250-010)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-078-900-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-150-002K)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001067)
- Micro 100 End Mills