Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-060-750-010
Zoro # G9196035
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0620"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-060-750-010
- Zoro # G9196035
- UPC # 728709145166
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0620" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Neck Length | 21/32 in |
Milling Dia. | 3/64 in |
Neck Dia. | 3/64 in |
Overall Length | 2 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 5/64 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tapered Punch, 0.401 In., 6-1/2 In., Round (4MHE4)
- LENOX Band Saw Blade, 8 ft. 1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792680)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (80013D2B123810)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 115)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-025-038-003)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-015K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-150-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-045-068-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-900-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-040-250-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-005)
- Micro 100 End Mills