Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-060-090-015
Zoro # G9195798
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 1/64 in
- End Mill Style Corner Radius
- Milling Diameter 0.0600"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-060-090-015
- Zoro # G9195798
- UPC # 728709144862
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 1/64 in |
Milling Diameter | 0.0600" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Neck Length | 1/4 in |
Neck Dia. | 3/64 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 1/64 in, 5/64 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J07520)
- KYOCERA Parallelogram BDMT Cermet (BDMT11T308ERJTTN100M)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-004)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-045-500-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-200-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-500-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-750-010)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/4 (17825014A)
- Micro 100 High Performance Carbide End Mills