Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-050-300-010
Zoro # G9195667
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0600"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-050-300-010
- Zoro # G9195667
- UPC # 728709144725
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0600" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Neck Dia. | 3/64 in |
Milling Dia. | 3/64 in |
Neck Length | 7/32 in |
Overall Length | 1 1/2 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Manual Threader Die Head, 1-1/2 In, NPT (12-R: (NPT))
- CMT Spacer, 12mm Bore dia (541.512.00)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Standard Socke (4328)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5218N)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-078-400-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-500-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-150-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-075-250-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-030-375-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-005)
- Micro 100 End Mills