Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-047-500-010
Zoro # G9195579
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0500"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-047-500-010
- Zoro # G9195579
- UPC # 728709144541
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0500" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/64 in |
Neck Length | 13/32 in |
Overall Length | 1 1/2 in |
Neck Dia. | 1/32 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Standard, Phillips Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (DWHT66417)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination SAE Wrench Set (9570)
- CENTURY DRILL & TOOL Die 5/16-18 NC hex (96203)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.536 (111253600)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-010)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-015K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-125-125-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-071-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-078-250-010K)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x1-5/8x4 (C80445)
- Micro 100 High Performance Carbide End Mills