Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-047-500-005
Zoro # G9195560
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.0450"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-047-500-005
- Zoro # G9195560
- UPC # 728709144527
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0450" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Neck Length | 13/32 in |
Milling Dia. | 3/64 in |
Neck Dia. | 1/32 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451.2-51-51-3/8X16-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-51-51-3/8-55)
- POWERBUILT 1/2" Drive 7/8" Deep Impact Socket (647176)
- WESTWARD Drain Cleaning Gun, 3/4 to 2-1/2 in. (22XP35)
- DRILL AMERICA 1/2"-13 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1213LH)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-900-015K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-031-100-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-075-900-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-015K)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-015)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3/8 (13837507R.015)
- Micro 100 End Mills