Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-047-150-005K
Zoro # G9195481
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.0470"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-047-150-005K
- Zoro # G9195481
- UPC # 728709144411
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0470" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/64 in |
Neck Length | 1/16 in |
Neck Dia. | 1/32 in |
Overall Length | 1 1/2 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.005 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Obstruction Box Wrench, 10x12mm, 5-5/8 L (FM-57.10X12)
- DEWALT Rectangular Scraping (Flush) (DWA4234)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1025700)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BRFG)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-020-030-002K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-047-150-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-040-060-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-053-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-015)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F2 (CEM14F2)
- Micro 100 High Performance Carbide End Mills