Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-047-071-005K
Zoro # G9195396
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.005 in
- End Mill Style Corner Radius
- Milling Diameter 0.0470"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-047-071-005K
- Zoro # G9195396
- UPC # 728709144350
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.005 in |
Milling Diameter | 0.0470" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/64 in |
Overall Length | 1 1/2 in |
Neck Length | 1/16 in |
Neck Dia. | 1/32 in |
Description
Corner Radius End Mill, 3/64 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.005 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J250G 7-13/16" Lock Ring "Horseshoe" Washer Retaining Ring Plier (J250G)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 13mm (80135D)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 6", Finish: Chrome plated (KTI-48006)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-N (C70044)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-015)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-078-900-010K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-047-005)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-060-350-010K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-600-015K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-030-100-010)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 11/64x3/16x5/8x2 (C61830)
- Micro 100 End Mills