Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-045-150-010K
Zoro # G9195378
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- Milling Diameter 0.0450"
- End Mill Style Corner Radius
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-045-150-010K
- Zoro # G9195378
- UPC # 728709144190
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0450" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Neck Length | 1/16 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Neck Dia. | 1/32 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.01 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (J6914H)
- INGERSOLL-RAND Tool Retractor, for 6.0-10.0 Lb, 8 Ft L (BMDS-4)
- WIHA Electricians Tool Kit, 8 pcs. (32865)
- DASCO PRO Cold Chisel, 3/4" Tip x 7-1/8" L (408)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-010)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-075-250-015K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-031-047-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-045-005)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-375-010)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-550-010K)
- YG-1 TOOL CO Solid Carbide End Mill, 3/8in., 4Flute (95110)
- Micro 100 End Mills