Shop All High Performance Carbide End Mills
Micro 100
Corner Radius End Mill, Uncoated, 1-1/2" L
Mfr # MEF-045-068-010K
Zoro # G9195341
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Corner Radius 0.01 in
- End Mill Style Corner Radius
- Milling Diameter 0.0450"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-045-068-010K
- Zoro # G9195341
- UPC # 728709144138
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0450" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Neck Dia. | 1/32 in |
Overall Length | 1 1/2 in |
Neck Length | 1/16 in |
Milling Dia. | 1/32 in |
Description
Corner Radius End Mill, 1/32 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.01 in, 1/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- WESTWARD Hole Saw Kit, Bimetal, 7/8 To 2.5 In, 8 Pc (1VXK2)
- OEMTOOLS 46 mm Jumbo Combination Wrench (22136)
- STARRETT Blade Micrometer (486P-12)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-062-350-010K)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-005)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-090-250-010)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-015)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-500-005)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-075-600-005)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 1/4 (17725004A)
- Micro 100 High Performance Carbide End Mills